Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes
Mfr # 1400100205
Zoro # G5741827
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400100205
- Zoro # G5741827
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Shank Dia. | 0.141" |
Tap Size | #0 |
Thread Length | 5/16" |
Overall Length | 1-5/8" |
Thread Size | #0-80 |
Square Size | 0.1100 in |
Shank Length | 1 1/4 in |
55% Thread Drill Size | 1.30 mm |
75% Thread Drill Size | 1.20 mm |
65% Thread Drill Size | 1.25 mm |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, Cobalt, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356742)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 2" (HML.7/8)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64 (C13104)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- OSG Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes (1400119001)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1415001908)
- OSG Thread Forming Tap, 1"-12, Bottoming, V, 0 Flutes (1625011211)
- OSG Thread Forming Tap, #6-32, Plug, TiCN, 0 Flutes (1400111708)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (8315114)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/2 11 1/2 Npt (97208)
- Osg Thread Forming Taps