Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes
Mfr # 1405000208
Zoro # G5492636
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1405000208
- Zoro # G5492636
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Tap Size | #0 |
Thread Length | 5/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Overall Length | 1-5/8" |
Thread Size | #0-80 |
55% Thread Drill Size | 1.40 mm |
65% Thread Drill Size | 1.38 mm |
75% Thread Drill Size | 1.36 mm |
Square Size | 0.1100 in |
Shank Length | 1 1/4 in |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, VC-10, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.36 mm, Thread Limit H2, Class of Fit 3B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (300512)
- FREUD ROUND OVER BIT 1/8"" (34-104)
- BESSEY Spring Clamp, Steel, 4" (XM10)
- WESTWARD 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points (10E298)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes (1410100900)
- OSG Thread Forming Tap, #10-32, Plug, Oxide, 0 Flutes (1400121201)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158008)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- Osg Taps