Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes
Mfr # 1400100501
Zoro # G9251295
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400100501
- Zoro # G9251295
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H5 |
Thread Length | 5/16" |
Overall Length | 1-5/8" |
Shank Dia. | 0.141" |
Tap Size | #0 |
Thread Size | #0-80 |
Square Size | 0.1100 in |
75% Thread Drill Size | 1.20 mm |
Shank Length | 1 1/4 in |
55% Thread Drill Size | 1.30 mm |
65% Thread Drill Size | 1.25 mm |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- HOUGEN 1 in. Carbide Sheet Metal Holcutter (14332)
- HUSQVARNA PRIMARY DUST FILTER 44/66/99 (533969201)
- OSG Spiral Point Tap, Plug, 3 (2530801)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- OSG Thread Forming Tap, M1.4-0.30, Modified Bottoming, V, 0 Flutes (1635014325)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120605)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002308)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102700)
- Osg Taps