Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes
Mfr # 1400100500
Zoro # G9251286
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400100500
- Zoro # G9251286
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Thread Length | 5/16" |
Shank Dia. | 0.141" |
Overall Length | 1-5/8" |
Pitch Diameter Limit | H5 |
65% Thread Drill Size | 1.25 mm |
Square Size | 0.1100 in |
Shank Length | 1 1/4 in |
55% Thread Drill Size | 1.30 mm |
75% Thread Drill Size | 1.20 mm |
Thread Size | #0-80 |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS Max to SDS Plus Bit Adapter (48-03-3025)
- HOUGEN 1-1/16 in. X 3 in. 12,000-Series Annular Cutter (3-12234)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- EKLIND HEX KEY T HNDL 6"" 1/8"" (51608)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes (1626003608)
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150601)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119008)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes (1400105701)
- OSG Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes (1605056245)
- Osg Thread Forming Taps