Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes
Mfr # 1400100300
Zoro # G3189304
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400100300
- Zoro # G3189304
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 1.25 mm |
Shank Length | 1 1/4 in |
Thread Size | #0-80 |
75% Thread Drill Size | 1.20 mm |
55% Thread Drill Size | 1.30 mm |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- CUSTOM LEATHERCRAFT TOTE BAG16""W/PLASTC TRAY (1534)
- CTA MANUFACTURING Small Brake Cylinder Hone (CTA1120)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, #4-48, Bottoming, TiCN, 0 Flutes (1400106808)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014284)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114308)
- OSG Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes (1625038167)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 3 Flutes (1400130808)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134600)
- Osg Taps