Shop All Tapered End Mills
Osg
Tapered End Mill, 3.74mm Large End dia.
Mfr # 45810180
Zoro # G0602749
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Metric
- Taper Angle Per Side 1.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 45810180
- Zoro # G0602749
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/32 in |
Length of Cut | 25.00 mm |
Overall Length | 55.00 mm |
Shank Dia. | 4.00 mm |
Dimension Type | Metric |
Length Below Shank | 1 in |
Corner Radius | 1.25 mm |
Tip Diameter | 0.100" |
Large End Dia. | 3.74 mm |
Description
Tapered End Mill, Tapered, Carbide, 1.5 Degrees Taper Angle per Side, 3/32 in Tip Dia., WXS, Metric, 3.74 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J07514L)
- WESTWARD Hand Tap Set, HSS, 1/2-20, H3 Limit, PK3 (5PXL2)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60250)
- Osg Tapered End Mills