Shop All Tapered End Mills
Osg
Tapered End Mill, 3.27mm Large End dia.
Mfr # 45810175
Zoro # G0575053
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Metric
- Taper Angle Per Side 1.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 45810175
- Zoro # G0575053
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/32 in |
Length of Cut | 16.00 mm |
Overall Length | 50.00 mm |
Shank Dia. | 4.00 mm |
Tip Diameter | 0.100" |
Large End Dia. | 3.27 mm |
Corner Radius | 1.25 mm |
Length Below Shank | 5/8 in |
Dimension Type | Metric |
Description
Tapered End Mill, Tapered, Carbide, 1.5 Degrees Taper Angle per Side, 3/32 in Tip Dia., WXS, Metric, 3.27 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece Aligning and Rolling Head Set (70-578G)
- MICRO 100 Cut-Off Blade w/V Groove (T-100-V)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- ASIMETO 8mm To 3/8" Straight Metric Indicator Bushing (7500320)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60250)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- Osg Tapered End Mills