Shop All Tapered End Mills
Osg
Tapered End Mill, 3.00mm Large End dia.
Mfr # 45810140
Zoro # G0575202
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Metric
- Taper Angle Per Side 0.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 45810140
- Zoro # G0575202
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 5/64 in |
Length of Cut | 20.00 mm |
Overall Length | 55.00 mm |
Shank Dia. | 4.00 mm |
Tip Diameter | 0.080" |
Dimension Type | Metric |
Corner Radius | 1.00 mm |
Large End Dia. | 3.00 mm |
Length Below Shank | 13/16 in |
Description
Tapered End Mill, Tapered, Carbide, 0.5 Degrees Taper Angle per Side, 5/64 in Tip Dia., WXS, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Folding Hex Key Set, Metric, 7pcs (800-124)
- KUFO SECO 5HP 3-900 CFM 3 Phase 220V-440V Vertical Bag Dust Collector (UFO-103B)
- IRWIN IRWIN VISE-GRIP 2078108 Groovelock Pliers; 13 Positions; 8 in. (VSG-2078108)
- MILWAUKEE TOOL 2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5160)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Overall Length: 4" (60026)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- Osg End Mills