Shop All Tapered End Mills
Osg
Tapered End Mill, 2.29mm Large End dia.
Mfr # 45810083
Zoro # G0575187
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Metric
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 45810083
- Zoro # G0575187
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/64 in |
Length of Cut | 12.00 mm |
Overall Length | 45.00 mm |
Shank Dia. | 4.00 mm |
Large End Dia. | 2.29 mm |
Dimension Type | Metric |
Length Below Shank | 1/2 in |
Tip Diameter | 0.060" |
Corner Radius | 0.75 mm |
Description
Tapered End Mill, Tapered, Carbide, 2.0 Degrees Taper Angle per Side, 3/64 in Tip Dia., WXS, Metric, 2.29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 8 lb., 16" (34523)
- GREAT NECK BLADE BUTCHER SAW 22"" (BUB22)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So (CMMT44428)
- FREUD Medium Aluminum and Non-Ferrouslades, 12 (LU5D1270)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5936300)
- OSG HSS End Mill, 1/8in.dia., 1-1/4in.Cut L (5974500)
- OSG HSS End Mill, 3/8in.dia., 1-1/4in.Cut L (5957100)
- OSG Tapered End Mill, 1.39mm Large End dia. (45810035)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5944700)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5942200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5956300)
- Osg Tapered End Mills