Shop All Tapered End Mills
Osg
Tapered End Mill, 2.09mm Large End dia.
Mfr # 45810078
Zoro # G0575062
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Metric
- Taper Angle Per Side 1.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 45810078
- Zoro # G0575062
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/64 in |
Length of Cut | 12.00 mm |
Overall Length | 45.00 mm |
Shank Dia. | 4.00 mm |
Length Below Shank | 1/2 in |
Corner Radius | 0.75 mm |
Dimension Type | Metric |
Tip Diameter | 0.060" |
Large End Dia. | 2.09 mm |
Description
Tapered End Mill, Tapered, Carbide, 1.5 Degrees Taper Angle per Side, 3/64 in Tip Dia., WXS, Metric, 2.09 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pilot Bearing Puller (J4059)
- DRILL AMERICA 9.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM9.00)
- STANLEY 10" Single-Cut Round Bastard File (22-178)
- MALCO MC14N 14 in. Combination Cut Aluminum Snip (MC14N)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2" (60094)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- Osg Tapered End Mills