Shop All Tapered End Mills
Osg
Tapered End Mill, 1.80mm Large End dia.
Mfr # 45810040
Zoro # G0575141
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Metric
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 45810040
- Zoro # G0575141
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/32 in |
Length of Cut | 12.00 mm |
Overall Length | 45.00 mm |
Shank Dia. | 4.00 mm |
Tip Diameter | 0.040" |
Dimension Type | Metric |
Length Below Shank | 1/2 in |
Large End Dia. | 1.80 mm |
Corner Radius | 0.50 mm |
Description
Tapered End Mill, Tapered, Carbide, 2.0 Degrees Taper Angle per Side, 1/32 in Tip Dia., WXS, Metric, 1.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 63 US)
- OEMTOOLS 1-5/8" Jumbo Combination Wrench (22109)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- STABILA Level with Case, 48", 24", Torpedo (196-2K-48196)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Shank Dia.: 1/2" (60066)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 1/4" (60214)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 3/16, Overall Length: 3-1/2" (60206)
- Osg End Mills