Shop All Tapered End Mills
Osg
Tapered End Mill, 1.39mm Large End dia.
Mfr # 45810035
Zoro # G0602940
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Metric
- Taper Angle Per Side 1.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 45810035
- Zoro # G0602940
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/32 in |
Length of Cut | 8.00 mm |
Overall Length | 45.00 mm |
Shank Dia. | 4.00 mm |
Tip Diameter | 0.040" |
Corner Radius | 0.50 mm |
Dimension Type | Metric |
Length Below Shank | 5/16 in |
Large End Dia. | 1.39 mm |
Description
Tapered End Mill, Tapered, Carbide, 1.5 Degrees Taper Angle per Side, 1/32 in Tip Dia., WXS, Metric, 1.39 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- XTRWELD F-02-150X140 06 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF062400HD)
- 3M Window-Weld Round Ribbon Sealer, 3/8"X15' (MMM8612)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Number of Flutes: 3 (60210)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60274)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Number of Flutes: 3 (60198)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- Osg End Mills