Shop All Tapered End Mills
Osg
Tapered End Mill, 1.13mm Large End dia.
Mfr # 45810026
Zoro # G0602983
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Metric
- Taper Angle Per Side 0.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 45810026
- Zoro # G0602983
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/32 in |
Length of Cut | 8.00 mm |
Overall Length | 55.00 mm |
Shank Dia. | 4.00 mm |
Tip Diameter | 0.040" |
Corner Radius | 0.50 mm |
Dimension Type | Metric |
Length Below Shank | 5/16 in |
Large End Dia. | 1.13 mm |
Description
Tapered End Mill, Tapered, Carbide, 0.5 Degrees Taper Angle per Side, 1/32 in Tip Dia., WXS, Metric, 1.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK16 (ZB16)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Bright Finish Tap For Steels Upto 45Hrc (M5243)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- MAYHEW Pneumatic Pilot Punch 7/16" (31953)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Shank Dia.: 1/2" (60066)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- CONICAL TOOL Tapered End Mill, 30 Deg, 0.250" Tip Dia, Series: THX (P-406)
- Osg Tapered End Mills