Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 90.00mm L, 30.00mm dia.
Mfr # 653010912
Zoro # G0623977
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1094
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 653010912
- Zoro # G0623977
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 30.00 mm |
Overall Length | 90.00 mm |
Flute Length | 40.00 mm |
Maximum Drilling Depth | 40.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Shank Length | 50.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 40.00 mm, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 8" ClampSquare for Right Angle Woodworking Projects (4011)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- ALLWAY Steel Retractable Glass Scraper (GS50)
- MAYHEW 9/16 In. X 16 In. Lady Foot Pry Bar (40152)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- OSG Screw Machine Drill, Taper, 5.70mm, HSS-Co (8623057)
- OSG Screw Machine Drill, Taper, 1/8 in. (17544411)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 3/8 (C16078)
- Osg Taper Length Drill Bits