Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 194.00mm L, 12.70mm dia
Mfr # 652045211
Zoro # G0624430
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 652045211
- Zoro # G0624430
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64 in |
Shank Dia. | 12.70 mm |
Overall Length | 194.00 mm |
Flute Length | 127.00 mm |
Maximum Drilling Depth | 127.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Shank Length | 67.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.027mm |
Description
Taper Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330135)
- AMES 32 SledgeMaul Handle (2001400)
- WILTON Premium Mortise Chisel And Bit 1/4IN (1791091)
- INSIZE Flat Edge Square, 7-29/32 x 5-7/64" Sz (4791-200)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- Osg Drill Bits