Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 165.00mm L, 9.00mm dia.
Mfr # 8696830
Zoro # G0619101
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.30 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
- Decimal Equivalent 0.3268
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8696830
- Zoro # G0619101
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.30 mm |
Shank Dia. | 9.00 mm |
Overall Length | 165.00 mm |
Flute Length | 110.00 mm |
Maximum Drilling Depth | 110.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Shank Length | 55.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 8.30 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 110.00 mm, Metric, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- HHIP SRDCN 10-12B Turning Tool Holder (2037-1612)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-27/64)
- CLEVELAND 26PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC A-Z (C00939)
- OSG Screw Machine Drill, Taper, 3.70mm, Carbide (HP258-1457)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- OSG Screw Machine Drill, Taper, 15.00mm (HP258-5906)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- Osg Drill Bits