Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 160.00mm L, 9.50mm dia.
Mfr # 652035711
Zoro # G0624029
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3594
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 652035711
- Zoro # G0624029
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 9.50 mm |
Overall Length | 160.00 mm |
Flute Length | 101.00 mm |
Maximum Drilling Depth | 101.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Drill Length Class | Taper Length |
Shank Length | 59.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- OSG Screw Machine Drill, Taper, 7/32 in. (17547711)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623040)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- OSG Screw Machine Drill, Taper, 5/64 in. (17502411)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #70 (50360)
- Osg Taper Length Drill Bits