Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 155.00mm L, 8.00mm dia.
Mfr # 8696800
Zoro # G0619217
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
- Decimal Equivalent 0.3150
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8696800
- Zoro # G0619217
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 155.00 mm |
Flute Length | 105.00 mm |
Maximum Drilling Depth | 105.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Description
Extra Long Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 105.00 mm, Metric, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Panic Stop Switch (18805)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1970600)
- TEKTON Mini Flat Nose Pliers (Smooth Jaw) (PMN23001)
- HHIP 3/8" D-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1206)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623240)
- OSG Screw Machine Drill, Taper, 3.20mm, HSS-Co (8622832)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- OSG Screw Machine Drill, Taper, 9.00mm, HSS-Co (8623090)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #29 (50319)
- Osg Drill Bits