Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 150.00mm L, 9.00mm dia.
Mfr # 8694850
Zoro # G0605311
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 8.50 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3346
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8694850
- Zoro # G0605311
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.50 mm |
Shank Dia. | 9.00 mm |
Overall Length | 150.00 mm |
Flute Length | 94.00 mm |
Maximum Drilling Depth | 94.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Shank Length | 56.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Taper Length Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- GS TOOLING 1/4" ER40 Collets (337733)
- BON TOOL Walk Edger, Blue Steel 9" X 10", 3/4" Radius 7/8" Lip (22-760)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623240)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- MICHIGAN DRILL #66 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 66)
- Osg Taper Length Drill Bits