Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 150.00mm L, 10.00mm dia
Mfr # 8704850
Zoro # G0605363
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 8.50 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8704850
- Zoro # G0605363
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.50 mm |
Shank Dia. | 10.00 mm |
Overall Length | 150.00 mm |
Flute Length | 94.00 mm |
Maximum Drilling Depth | 94.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 56.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2187)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J398)
- DEWALT Nail Gun, 23 ga, Strip, 20V DC (DCN623B)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT345XF5)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- OSG Taper L Drill Bit, 155.00mm L, 8.00mm dia. (8696800)
- OSG Screw Machine Drill, Taper, 5.70mm, HSS-Co (8623057)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- IRWIN Irwin Tapered Rplc Bt #4 (1882786)
- Osg Drill Bits