Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 125.00mm L, 8.00mm dia.
Mfr # 8704650
Zoro # G0623852
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 6.50 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2559
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8704650
- Zoro # G0623852
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50 mm |
Shank Dia. | 8.00 mm |
Overall Length | 125.00 mm |
Flute Length | 72.00 mm |
Maximum Drilling Depth | 72.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Shank Length | 53.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Multi-Tool (Tool Only) (2626-20)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- STARRETT Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 4" X 3/8 X .040 X 24 Tpi, 5Pk (BU424)
- GREENLEE Swivel-5,000 Lbs (39107)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- Osg Taper Length Drill Bits