Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 125.00mm L, 7.00mm dia.
Mfr # 8694700
Zoro # G0601367
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8694700
- Zoro # G0601367
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 7.00 mm |
Overall Length | 125.00 mm |
Flute Length | 77.00 mm |
Maximum Drilling Depth | 77.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Drill Length Class | Taper Length |
Shank Length | 48.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 15 in Adjustable Wrench (AW15B)
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- CAMPBELL HAUSFELD Pneumatic Accessory Kit, 10pcs. (MP296600AV)
- DANTONA Power Tool Battery, TOOL-257 (TOOL-257)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Screw Machine Drill, Taper, 9.00mm, HSS-Co (8623090)
- OSG Screw Machine Drill, Taper, 3.20mm, HSS-Co (8622832)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- Osg Drill Bits