Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 125.00mm L, 6.40mm dia.
Mfr # 652025011
Zoro # G0623843
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 652025011
- Zoro # G0623843
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 6.40 mm |
Overall Length | 125.00 mm |
Flute Length | 70.00 mm |
Maximum Drilling Depth | 70.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Drill Length Class | Taper Length |
Shank Length | 55.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- DRILL AMERICA 5/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/16)
- IRWIN DRILL BIT 29/64"" COBALT (3016129)
- DRILL AMERICA 1/16-1/4" Ratcheting T-Handle Tap Wrench (DWTD338R)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #74 (50364)
- Osg Taper Length Drill Bits