Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 105.00mm L, 6.00mm dia.
Mfr # 8704430
Zoro # G0611313
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.30 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8704430
- Zoro # G0611313
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.30 mm |
Shank Dia. | 6.00 mm |
Overall Length | 105.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 47.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 58.00 mm |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Description
Taper Length Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Feeler Thickness Gage Set, 36 pcs. (44ZE49)
- HHIP Universal Test Indicator Holder (4401-0401)
- DRILL AMERICA 110Mmx5M M Drill Index Edp 11100 (HUT4019)
- REED STRAP WRENCH W/ 48IN STRAP (SW18A48)
- OSG Screw Machine Drill, Taper, 8.90mm, HSS-Co (8622889)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- DRILL AMERICA 23/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO23/64)
- Osg Taper Length Drill Bits