Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 100.00mm L, 3.20mm dia.
Mfr # 653012512
Zoro # G0624150
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1252
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 653012512
- Zoro # G0624150
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.18 mm |
Shank Dia. | 3.20 mm |
Overall Length | 100.00 mm |
Flute Length | 45.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Description
Extra Long Drill Bit, Drill Bit Size 3.18 mm, Drill Bit Point Angle 140 Degrees , Carbide, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- PROTO 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4913MCF)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- OSG Screw Machine Drill, Taper, 29/64 in. (HP258-4531)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- OSG Screw Machine Drill, Taper, 5/32 in. (17505311)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/8 (C16780)
- Osg Taper Length Drill Bits