Shop All Straight Flute 4-Flute Taps
Osg
Tap, Plug, 4
Mfr # 1136105
Zoro # G0606197
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1136105
- Zoro # G0606197
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1"-8 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5.130" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Thread Size | 1"-8 |
55% Thread Drill Size | 29/32 in |
75% Thread Drill Size | 22.25 mm |
Square Size | 0.6000 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 57/64 in |
Shank Length | 2 3/8 in |
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Plug, Overall Length 5 3/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54996)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- WRIGHT TOOL 12PT 1/1/8 COMBO WRENCH (WR1136)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Switch Replaces Makita 651232-8 (L17)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1600807)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- Osg Taps