Shop All Straight Flute 4-Flute Taps
Osg
Strt Flute Tap, Bttm, 5/16-24, Bright, 4 Flt
Mfr # 3190800
Zoro # G3719708
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottom
- Number of Flutes 4
- Cutting Direction Right Hand
- List Number 9592
- Thread Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3190800
- Zoro # G3719708
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Thread Length | 1 1/8 in |
65% Thread Drill Size | J |
Neck Length | 2.00mm |
75% Thread Drill Size | I |
Overall Length | 90.00 mm |
55% Thread Drill Size | 9/32 in |
Tap Size | 5/16" |
Shank Dia. | 5/16 in |
Thread Size | 5/16"-24 |
Description
Corner Radius End Mill, WXS, Straight, Fractional Inch, 90.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- CST/BERGER CST/BERGER 300'L Nylon-Coated Steel Tape Measure (82-30080B)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/4 in Size, Standard Socket, Black Phosphate (49-66-6319)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975000)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11618)
- Osg Taps