Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 981
Zoro # G9299516
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 10.50mm
- Tap Thread Size M14-2.00
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 981
- Zoro # G9299516
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.50mm |
Tap Thread Size | M14-2.00 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 88.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | Not Rated |
Thread Size | M14x2 |
65% Thread Drill Size | 13.12 mm |
Square Size | 8.00 mm |
Shank Length | 40.00 mm |
55% Thread Drill Size | 13.25 mm |
Tap Length Standard | JIS |
75% Thread Drill Size | 12.98 mm |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Taper, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 12.98 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Caulk Remover Tool (5855-06)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 23/32 (C17044)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- OSG Straight Flute Hand Tap , 7/8"-14 , Plug , 4 Flutes, UNF (1663900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12600800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- Osg Straight Flute 4-Flute Taps