Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 881
Zoro # G9242511
original price:
$23.15
5% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.00
- Shank Dia. 6.50mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 881
- Zoro # G9242511
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.00 |
Shank Dia. | 6.50mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 30.00mm |
65% Thread Drill Size | 7/16 in |
75% Thread Drill Size | 11.00 mm |
Thread Size | M12x1 |
55% Thread Drill Size | 11.25 mm |
Square Size | 6.50 mm |
Tap Length Standard | JIS |
Shank Length | 34.00 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1, Metric Fine, Taper, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- WESTWARD 3/8 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR21)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA2)
- WESTWARD 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LYU6)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1680300)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- Osg Straight Flute 4-Flute Taps