Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 741
Zoro # G9299351
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 7.00mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 741
- Zoro # G9299351
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 7.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 75.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 32.00mm |
Tap Length Standard | JIS |
55% Thread Drill Size | 9.10 mm |
75% Thread Drill Size | 11/32 in |
Shank Length | 34.00 mm |
Thread Size | M10x1.25 |
Square Size | 5.50 mm |
65% Thread Drill Size | 8.90 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Taper, Overall Length 75.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN4C----F2-L-21)
- COLLIS WORKHOLDING SS 4MTTAP DRIVER 15/16 HAND TAP (74431)
- KEO Drill/Countersink, 6 FL, 60 deg., 1/2in, HSS (55005-TIN)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1123808)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1975700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604700)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801300)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1974300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1973501)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- Osg Taps