Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 731
Zoro # G9299324
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M10-1.50
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 731
- Zoro # G9299324
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 75.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Shank Length | 34.00 mm |
Square Size | 5.50 mm |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | JIS |
Thread Size | M10x1.5 |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Taper, Overall Length 75.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Type (536-145)
- MILWAUKEE TOOL Protective Boot (49-16-3062)
- ASTRO PNEUMATIC SPRY GUN W/CUPRED HANDLE (AO4008)
- KO-KEN Nut Setter 7mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-7)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54512)
- Osg Straight Flute 4-Flute Taps