Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 2031
Zoro # G9299184
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 26.00mm
- Tap Thread Size M34-1.50
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2031
- Zoro # G9299184
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 26.00mm |
Tap Thread Size | M34-1.50 |
Tap Size | M34 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 45.00mm |
Pitch Diameter Limit | Not Rated |
Thread Size | M34x1.5 |
Tap Length Standard | JIS |
Square Size | 21.00 mm |
Shank Length | 63.00 mm |
Size | M34 |
Description
Straight Flute Tap, Thread Size M34x1.5, Metric Fine, Taper, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-23MM)
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----PL5--21)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHS)
- HHIP 19.50mm 1/2" Silver & Demming Drill (5000-0195)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1014700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971101)
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- OSG Straight Flute Hand Tap, Taper, 4 (1014800)
- Osg Taps