Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1975700
Zoro # G9298484
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 12.00mm
- Tap Thread Size M16-2.00
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1975700
- Zoro # G9298484
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.00mm |
Tap Thread Size | M16-2.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 46.00mm |
Tap Length Standard | ANSI |
Shank Length | 45.00 mm |
Thread Size | M16x2 |
75% Thread Drill Size | 14.00 mm |
55% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 9/16 in |
Square Size | 9.14 mm |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Taper, Overall Length 96.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- SENCO Framing Nailer (FN91T1)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 1/4-20, Height: 3/4 in (2NPE4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- OSG Straight Flute Hand Tap, Taper, 4 (1110000)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 (24045)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- Osg Straight Flute 4-Flute Taps