Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1971800
Zoro # G9298353
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1971800
- Zoro # G9298353
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D6 |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
Shank Length | 39.00 mm |
75% Thread Drill Size | 10.30 mm |
Square Size | 6.98 mm |
Tap Length Standard | ANSI |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Taper, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- ALLWAY 1" W Carbon Steel 2-in-1 Putty Knife (GT)
- CENTURY DRILL & TOOL T-Handle Tap Wrench, 1/4-1/2in, 7.0-12.0mm (98502)
- FEIN Oscillating Grout Cleaner, 2-1/2 (63719011220)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1004208)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1680300)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1522)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14454)
- Osg Taps