Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1971200
Zoro # G2769831
original price:
$14.13
14% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.10mm
- Tap Thread Size M8-1.25
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1971200
- Zoro # G2769831
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.10mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 29.00mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Square Size | 6.05 mm |
Tap Length Standard | ANSI |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Shank Length | 35.00 mm |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Taper, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Prof Digital Tread Depth Gauge (GY3099)
- BOSCH Corded Angle Grinder, 9" Wheel, 6,500 RPM (1994-6)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22644)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120901)
- OSG Straight Flute Hand Tap, Taper, 4 (1122700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608507)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- Osg Taps