Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1970300
Zoro # G2769910
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.10mm
- Tap Thread Size M4-0.70
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1970300
- Zoro # G2769910
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.10mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.00mm |
Thread Length | 19.00mm |
Pitch Diameter Limit | D4 |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | ANSI |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
Shank Length | 30.00 mm |
65% Thread Drill Size | 3.40 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Taper, Overall Length 54.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403558)
- MILWAUKEE TOOL 6" 4/6 TPI SAWZALL Blades (5 Pk) (48-00-5041)
- SUNEX 3/8" Dr. 8mm Stubby Hex Impact Driver (364608)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1982)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122101)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- Osg Taps