Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1124800
Zoro # G3462812
original price:
$58.75
5% off
new price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1124800
- Zoro # G3462812
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 in |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
Tap Length Standard | ANSI |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Taper, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Table Top Edge Classical Bold Bit (Quadr (99-011)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1503)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- OSG Straight Flute Hand Tap, Plug, 4 (1123700)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1024801)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- Osg Taps