Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 1123901
Zoro # G9296296
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1123901
- Zoro # G9296296
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Thread Size | 5/8"-18 |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.80 mm |
Square Size | 0.3590 in |
65% Thread Drill Size | 37/64 in |
Tap Length Standard | ANSI |
Shank Length | 1 25/32 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Taper, Overall Length 3 25/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82023)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU84)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- OSG Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (1122201)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661900)
- OSG Straight Flute Hand Tap, Taper, 4 (1100000)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025508)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- Osg Taps