Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1123600
Zoro # G2763433
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1123600
- Zoro # G2763433
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
Square Size | 0.3590 in |
Tap Length Standard | ANSI |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 13.90 mm |
Shank Length | 1 25/32 in |
Size | 5/8 |
Details
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Taper, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1566B)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (18214)
- OX TOOLS Pro 6" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018506)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121701)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1970600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120401)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3144803)
- Osg Taps