Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 1121500
Zoro # G7602822
original price:
$8.65
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1121500
- Zoro # G7602822
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Tap Length Standard | ANSI |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | R |
Square Size | 0.2850 in |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Taper, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Socket Adapter, 1/2" Hex x 3/8" S (65-26-2)
- DEXTER RUSSELL Fixed Knife Fixed, 7 1/2 in L (75190)
- KESON 100 ft/30m Tape Measure, 1/2 in Blade (OTR-18M-100)
- ALLEN GearWrench Retaining Ring Plier, Ergonomic Handle (3151)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1972900)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- Osg Taps