Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1121201
Zoro # G2772631
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1121201
- Zoro # G2772631
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Shank Length | 1 1/2 in |
Tap Length Standard | ANSI |
Thread Size | 3/8"-16 |
Square Size | 0.2850 in |
75% Thread Drill Size | 5/16 in |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Taper, Overall Length 2 29/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Flex Inspection/Retrieval Kit, 7 Pc (17730)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack) (DW4802-2)
- WIHA Precision Torx Screwdriver T9 Round (26709)
- PALADIN Crimping Tool Die, Mfr. No. PA8021/PA1305 (PA2035)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608807)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- OSG Straight Flute Hand Tap, Plug, 4 (732)
- OSG Straight Flute Hand Tap, Plug, 4 (1974600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120108)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- Osg Taps