Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 1120308
Zoro # G1961009
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1120308
- Zoro # G1961009
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 5/16 in |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | ANSI |
Square Size | 0.1900 in |
75% Thread Drill Size | 5.45 mm |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Taper, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- HHIP 0.4-0.7" Dial Bore Gage (4400-0062)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 9/16" (KTI-41318)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136801)
- OSG Straight Flute Hand Tap, Plug, 4 (1025500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1680400)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (643)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1005300)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1523)
- Osg Straight Flute 4-Flute Taps