Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 1025400
Zoro # G2771100
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1025400
- Zoro # G2771100
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 15/16" |
55% Thread Drill Size | #13 |
Square Size | 0.1640 in |
Shank Length | 1 1/4 in |
75% Thread Drill Size | 4.45 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 4.60 mm |
Thread Size | #12-24 |
Size | #12 |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Taper, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Die Handle for Bench top Air Hose Crimper (H10-Handle)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" (12-502)
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1523)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739500)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1025901)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- Osg Straight Flute 4-Flute Taps