Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1025100
Zoro # G7596181
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1025100
- Zoro # G7596181
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Square Size | 0.1510 in |
75% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Long Ballpoint Hex Key, 3mm x 126mm, PK10 (05027104001)
- MAKITA Carbon Brushes Set Of 2, 195007-0 (MKCB407)
- ABANAKI Belt, Replacement (BMMS-24)
- VIM PRODUCTS VIM Tools 13-Piece Torx Plus EP Sockets on Black Magrail (TMS-VSEP)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 (3297416)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1025201)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- Osg Straight Flute 4-Flute Taps