Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 1024801
Zoro # G2771216
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1024801
- Zoro # G2771216
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
Square Size | 0.1510 in |
Shank Length | 1 5/16 in |
65% Thread Drill Size | #23 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE H RND BASTARD8"" (21857)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal (91570-07-09)
- LEVEL 5 TOOLS Flat Box Handle, Standard, 34 (4-711)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1975700)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1125200)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120108)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608807)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- Osg Taps