Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1015105
Zoro # G2771408
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1015105
- Zoro # G2771408
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
75% Thread Drill Size | 4.15 mm |
Tap Length Standard | ANSI |
Square Size | 0.1510 in |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 5/16 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2 11/32 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.15 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC NANO RATCHET 1/2" DR IN 3/8" BODY (AO91210)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- DRILL AMERICA 1-17/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/32)
- GENERAL TOOLS Pin Punch Set, 4" (SPC75)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1662500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123901)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025001)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62046)
- Osg Straight Flute 4-Flute Taps