Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1004208
Zoro # G1960975
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1004208
- Zoro # G1960975
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H1 |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | ANSI |
Shank Length | 1 5/32 in |
Thread Size | #8-32 |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 3/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.50 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Multi Point Tool (66260195011)
- HHIP ER-20 1/8" Spring Collet (3900-5182)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer Kit (2746-21CT)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- OSG Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (1122201)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734500)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604900)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971500)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- Osg Straight Flute 4-Flute Taps