Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 851
Zoro # G9299421
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 8.50mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 851
- Zoro # G9299421
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.50mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 82.00mm |
Thread Length | 38.00mm |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Tap Length Standard | JIS |
Shank Length | 34.00 mm |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
Square Size | 6.50 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Taper, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- MAKITA 18V LXT® Job Site Radio (XRM05)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- WESTWARD Repl Hook Jaw, For 14 In Pipe Wrench (31D045)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122101)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap, Taper, 4 (1122700)
- OSG Straight Flute Hand Tap, Plug, 4 (1974000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- Osg Straight Flute 4-Flute Taps