Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 751
Zoro # G9299385
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M10-1.00
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 751
- Zoro # G9299385
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M10-1.00 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
Tap Length Standard | JIS |
55% Thread Drill Size | 11.25 mm |
75% Thread Drill Size | 11.00 mm |
Thread Size | M10x1 |
Square Size | 5.50 mm |
Shank Length | 34.00 mm |
65% Thread Drill Size | 7/16 in |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Taper, Overall Length 75.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-16 Carbon Steel Hex Die (DWTSH7/8-16)
- GREENLEE 6000 Series Bearing Lamp (35322)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- STANLEY 2-Point Utility Blade, 3/4" W, PK5 (11-800)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (731)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121800)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- Osg Taps