Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 641
Zoro # G2769439
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6.20mm
- Tap Thread Size M8-1.25
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 641
- Zoro # G2769439
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.20mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 30.00mm |
55% Thread Drill Size | 7.10 mm |
Shank Length | 33.00 mm |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
Square Size | 5.00 mm |
Tap Length Standard | JIS |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Taper, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size H, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 916 90T 12 PT Combi Ratchet Wrench (KDT86946)
- PROTO Anti-Vibe® Ball Pein Hammer - 32 oz. (J1332AVP)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1051X20)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3144803)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125008)
- Osg Straight Flute 4-Flute Taps